missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Extra Long Transfer Pipets
These pipets are ideal for reaching into large bottles, 24-hour urine containers, jars and cylinders.
Supplier: Globe Scientific 139050S01
Description
- Material: Low Density Polyethylene (LDPE)
- Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.
Specifications
| Not Autoclavable | |
| No | |
| Sterile | |
| No | |
| Individually Wrapped, 100/Cs. | |
| 23 mL | |
| Transfer Pipet |
| 10 mL | |
| LDPE | |
| 21 | |
| 12 in. | |
| Natural | |
| 300 mm | |
| Single-use |