missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Extra Large Enclosed Lockout Station, Station Only

Catalog No. 19104002
Change view
Click to view available options
Color:
Red on White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19104002 Red on White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19104002 Supplier Brady™ Supplier No. 50995

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Lockout Stations are a great way to centralize lockout activity needs by organizing the tools, padlocks and padlock key in one location. The Brady™ Extra Large Enclosed Lockout Station, Station Only is constructed of sturdy white polystyrene with predrilled holes for easy wall mounting. Pegboard-style holes for hooks drilled into back (8 hooks supplied standard).

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Color Red on White
Material Polystyrene
Dimensions (L x W x H) 5.25 x 25 x 30 in.
Displayed Text LOCKOUT STATION
Height (English) 30 in.
Length (English) 5.25 in.
Quantity 1 Ea.
Width (English) 25 in.