missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Extension Support Ring
Zinc-plated steel Extension Support Ring.
$11.21 - $11.21
Specifications
| Material | Zinc Plated Steel |
|---|---|
| Height (Metric) | 8 mm |
| Length (English) | 12 in. |
| Length (Metric) | 30.5 cm |
| Diameter (English) Rod | 0.31 in. |
Description
- Rod diameter: 0.31 in. (0.8 cm)
- Overall length: 12 in. (30.5 cm)
Specifications
| Zinc Plated Steel | |
| 12 in. | |
| 0.31 in. | |
| Extension Support Ring |
| 8 mm | |
| 30.5 cm | |
| 0.8 cm | |
| 1 Ea. |