missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Extension Clamps
Description
- Plastic-covered jaws hold beakers and flasks firmly at any angle at a variable distance from their support
- One jaw is fixed; the other opens against a stainless-steel compression spring
- Open gradually to maximum size without binding
- Clamps will not rust
Specifications
Specifications
| Type | Extension Clamp |
| Material | Steel, Plastisol |
| Length (English) | 7.87 in. |
| Length (Metric) | 19.98 cm |
| Size | 8 in. Extension Clamp 2 Prong |