missing translation for 'onlineSavingsMsg'
Learn More

Humboldt Extension Clamps

Catalog No. S49098
Change view
Click to view available options
Size:
8 in. Extension Clamp 2 Prong
9 in. Extension Clamp 2 Prong
Length (English):
7.87 in.
9.05 in.
Length (Metric):
19.98 cm
22.98 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Length (Metric)
S49098 8 in. Extension Clamp 2 Prong 7.87 in. 19.98 cm
S49099 9 in. Extension Clamp 2 Prong 9.05 in. 22.98 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S49098 Supplier Humboldt Supplier No. HUM H8562

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Allow for variable distance between the object and support rod.

  • Plastic-covered jaws hold beakers and flasks firmly at any angle at a variable distance from their support
  • One jaw is fixed; the other opens against a stainless-steel compression spring
  • Open gradually to maximum size without binding
  • Clamps will not rust

Specifications

Type Extension Clamp
Material Steel, Plastisol
Length (English) 7.87 in.
Length (Metric) 19.98 cm
Size 8 in. Extension Clamp 2 Prong