missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Extension Clamp, Two Prong

Catalog No. 01257560
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
01257560 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01257560 Supplier Fisherbrand™ Supplier No. FW50045

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Two prong Extension Clamp is sturdy and for multipurpose

  • Two-Prong Extension
  • Medium
  • Single Adjust
  • Chrome-plated zinc alloy clamp has high tensile strength and corrosion resistance.
  • Fully enclosed stainless steel springs provide smooth operation.
  • Two-prong clamps are available in single and dual adjustment.

Specifications

Autoclavable Autoclavable
Style Multipurpose
Type Mounting Clip, Reducer
Material Zinc Alloy
Holds 2 in.
Includes Non-slip Vinyl sleeves
Diameter (English) 0.47 in.
Diameter (Metric) 12 mm
Height (Metric) 240 mm
Height (English) 9.5 in.
Length (English) 9.5 in.
Length (English) Arm 5.9 in.
Length (Metric) 240 mm
Length (Metric) Arm 150 mm
Size Medium
Size (Metric) Grip 50 mm
Width (English) 2 in.
Size (English) Grip 2 in.
Width (Metric) 50 mm
Shape V
Temperature (Metric) Resistant 110°C
Temperature (English) Resistant 230°F
Color Silver
Jaw Type 2-Prong
Sterility Non-sterile
Show More Show Less