missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ EXPERTTM Standard TOWERPACKTM Reload System Pipette Tips
GREENER_CHOICE

Catalog No. F1732051G
Change view
Click to view available options
Graduations:
10, 50, 100μL
2, 5, 10μL
200, 500, 1000μL
Length (Metric):
4.534cm
5.144cm
5.857cm
10.22cm
Volume (Metric):
0.1 to 10 μL
1 to 200 μL
1 to 300 μL
50 to 1250 μL
Model:
E1000 XL
E200
E300
EL10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Graduations Length (Metric) Volume (Metric) Model
F1732051G 2, 5, 10μL 4.534cm 0.1 to 10 μL EL10
F1733051G 10, 50, 100μL 5.144cm 1 to 200 μL E200
F1735051G 200, 500, 1000μL 10.22cm 50 to 1250 μL E1000 XL
F1736051G 10, 50, 100μL 5.857cm 1 to 300 μL E300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. F1732051G Supplier Gilson™ Supplier No. F1732051
Only null left

Feature patented, low-retention polymer that creates hydrophobic surface to minimize sample binding while dispensing

  • 10 layers of tips snap with ease into Tipack boxes
  • Clear packaging allows easy identification of tips
  • Color-coded tip packaging for volume color matching to pipettes
  • Graduations tips enable quick-checks when aspirating samples
  • Economical and easy-to-use
  • Manufactured in sterile, clean-room environment
  • Free of Human DNA, RNase, DNase, PCR Inhibitors and Pyrogens

Specifications

Description Standard TowerPack Reload System Pipette Tips
Volume (Metric) 0.1 to 10 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Autoclavable
Model EL10
Length (Metric) 4.534cm
Clean Claims RNase free, DNase free, Human DNA free, Endotoxins free, PCR Inhibitors free
For Use With (Application) Pipetting
Format Rack
Tip Style Standard
Packaging Racked
Quantity 960/Cs.
Product Type Air Displacement Tips
Color Code Red
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated Yes
Product Line EXPERT
Material Polypropylene
Shape Conical
Graduations 2, 5, 10μL
Show More Show Less