missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diversified Spaces™ Expanding Stem Caster
Description
- Zinc plated
- Fits 1.62 in. O.D. tubing
- Non-marking polyurethane tread with top-lock brake
- Capacity of 300 lb.
- Resistant to acids and caustics
- Double ball bearing
- Operational temperature range -45° to +180°F
Specifications
Specifications
| Product Type | Lab Table |
| No. of Drawers | None |
| With Tilt | No |
| With Casters | Yes |
| No. of Doors | None |
| No. of Shelves | None |
| Footrest | No |
| Color | Black |
| For Use With (Equipment) | Fits 1.62 in. O.D. tubing |
| Style | Non-marking polyurethane tread with top-lock brake |
| Show More |