missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ EXM-150 Series Monocular Microscope with Iris Diaphragm

The ACCU-SCOPE™ EXM-150-I features a monocular viewing head, WF10x/18 mm eyepiece with pointer, DIN 4x, 10x and 40xR objectives, flat stage with stage clips, iris diaphragm, separate coarse and fine focus adjustment controls, cord wrap, carrying handle, and can be used corded or cordless.

Supplier:  ACCU-SCOPE™ EXM150I

Catalog No. S012457


Only null left

Description

Description

  • Optical System: DIN Optical System, f = 160 mm.
  • Viewing Head: Monocular inclined head or Monocular dual inclined teaching head, inclined 45° and 360° rotatable
  • Monocular inclined head 45° with vertical teaching viewer.
  • Eyepieces: WF10x eyepiece, 18 mm field of view with pointer. Eyepiece is locked-in to prevent classroom tampering.
  • Nosepiece: Rear facing three-hole, ball bearing nosepiece with positive click stops to ensure parcentration.
  • Objectives: Standard configuration includes DIN achromat 4x, 10x, and 40xR
  • Stage: Stage size 119 X 119 mm with stage clips mechanical stage with low position controls and iris diaphragm.
  • Condenser: N.A. 0.65 Abbe condenser with iris diaphragm
  • Stand: Cast alloy aluminum with built-in carry handle and cord hangers.
  • Illumination: Variable and rechargeable LED illuminator. LED illuminators will last approximately 4 hours on a single charge and the expected bulb life is 20,000 hours. 3500 mAh NiMH rechargeable battery.
  • Focusing System: Separate coarse and fine focus adjustment controls. A tension adjustment is on the coarse control. A built-in slip clutch system and pre-set focus stop prevents accidental damage to objectives and slides.
  • Accessories: Dust cover and instruction manual included.
  • Certification: ISO 9001: 2018 and ISO 14001: 2018, CE, RoHS
  • Warranty: 5-year limited warranty for parts, labor, and electronic components, 1-year warranty on LED bulb
Specifications

Specifications

WF 10X/18 mm, with pointer, lockable
LED
EMX-150
Monocular LED Microscope
Monocular, 45° Inclined, 360° Rotating
40X, 100X , 400X
DIN Achromatic
90/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions