missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ EXI-410-FL Inverted Microscope Series Trinocular with Plan Phase Objectives and FITC/GFP Fluorescence

The ACCU-SCOPE™EXI-410-FL-470 inverted microscope with FITC/GFP Fluorescence delivers outstanding optical performance, convenience, flexibility and value to researchers, educators, and clinicians. Ideal for the daily rigors of tissue culture applications and more advanced observation methods.

Supplier:  ACCU-SCOPE™ EXI410FL470

Catalog No. 01-189-195

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • EXI-410 Inverted Fluorescence Microscope
  • Trinocular viewing head, inclined 45°, with attachable side mounted camera port
  • Trinocular viewing head can be rotated to raise/lower eyetubes by 35 mm
  • Eyepiece/Camera Port: 100/0 or 0/100
  • WF10x/22 mm eyepieces with roll down eyeguards
  • Rear-facing quintuple nosepiece
  • Infinity corrected plan4x, Plan Phase 10x and 20x objectives
  • Additional Objectives, and filter sets, LED Episcopic components can be added (up to two additional)
  • Fixed plain stage, 170 x 250 mm with metal and glass insert plates
  • ELWD condenser, N.A. 0.3, working distance = 75 mm
  • Variable LED diascopic illuminator
  • Dust cover, power cord, Universal power supply 100 to 240 V
  • Phase Slider with 10x/20x/40x phase annulli, phase centering telescope
  • FITC/GFP filter set for EXI-410 Series, EX: 470/40x, BS: 505DC, EM: 535/50m
  • Epi-fluorescence illumination configurable with up to 3 different fluorescence LED units
  • Epi-fluorescence filter turret with 3 filter cube positions
  • Contrast shield for enhanced fluorescence illumination
Specifications

Specifications

100/240 V
Infinity Corrected Plan Achromatic, Phase Contrast
LED
None
EXI-410
4X, 10X, 20X
WF 10X/22 mm
Trinocular
None
Inverted Phase-contrast Fluorescent Microscope
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions