missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Exhaust Transition Adapters for XPert™and Protector™XVS

Exhaust duct transition adapters for ductwork on Labconco Enclosures.

Specifications

For Use With (Equipment) 24, 36, 48 in. XPert™ and Protector™ XVS Work Station
Height (English) 10 in.
Weight (English) 5 lb.
Weight (Metric) 2.3 Kg
Material Epoxy-coated Steel
View More Specs

Products 1
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
1030476
View Documents Promotion Details
Labconco™
3912401
Upper Connection, 6 in. Duct N/A
N/A
Description

Description

Exhaust duct transition adapters for ductwork on Labconco Enclosures.

Upper Exhaust Transition Adapter made of one-piece molded polyethylene. Connects 2 in. x 10 in. rectangular to 5 in. diameter round for connection to 5 in. ID hose (included with FilterMate Portable Exhauster). For use with Labconco XPert Enclosures, Protector XVS Ventilation Stations, Protector Demonstration Hoods, and Protector Work Stations.
Specifications

Specifications

24, 36, 48 in. XPert™ and Protector™ XVS Work Station
5 lb.
Epoxy-coated Steel
10 in.
2.3 Kg
Provide connection between the XPert™ Enclosures and Ductwork
Videos
SDS
Documents

Documents