missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Exhaust Arm, Chemical Model
Description
- Exhaust arms need to be tied into the general exhaust for the lab.
- Each arm is furnished with 5.5 in. mini hood that will accept the optional hoods noted
- The two outermost arm joints can rotate and swivel 360 degrees.
- These arms are designed to be mounted from the wall or ceiling.
- Complete mounting components and hardware is included with each exhaust arm.
- Basic Model is a robust and reliable all-around exhaust arm for general applications where there is little risk of electrical discharges or attack by aggressive chemicals.
- Chemical Model is constructed of anodized aluminum with a white electrophoretic deposition coating making the arm ideal for fume extraction in aggressive environments where corrosion resistance must be assured.
Specifications
Specifications
| Product Type | Exhaust Arm |
| Material | Anodized Aluminum |
| Color | White |
| Depth (English) | 3.125 in. |
| Depth (Metric) | 7.94 cm |
| Dimensions (L x W x H) | 3.125 x 42.9 x 42.9 in. |
| Height (English) | 42.9 in. |
| Height (Metric) | 109 cm |
| Model | Chemical Model |
| Width (English) | 42.9 in. |
| Show More |