missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Executive Windrowe Mesh Back Chair with Head Rest and 3D Adjustable Arms

Catalog No. 14400442
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14400442 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14400442 Supplier Fisherbrand™ Supplier No. 915213AHR

Fisherbrand™ Executive Windrowe Mesh Back Chairs feature a contoured mesh back with adjustable lumbar support, 3D adjustable arms to ensure proper arm placement, and head rest. They would make a great addition to any office.

  • Adjustable from 19-23 inches from the top of the seat to the floor
  • Features adjustable lumbar support
  • 3D adjustable arm rests adjust up and down, twist toward and away from the user, and slide forward and back
  • Comfort molded seat
  • Head rest
  • Breathable Mesh fabric

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Load Bearing Capacity (Metric) 136 kg
With Casters Yes
With Tilt No
Footrest No
Color Black
With Backrest Yes
Base Material Nylon Reinforced Fiberglass
Foot Type Black dual-wheel, casters (suitable for carpeted floors)
Adjustable (Height) 19 to 23 in.
Adjustable Yes
Back Style Mesh
Arm Style 3D adjustable arms (move up and down,in and out, forward and backward, and twist towards and away from user)
Load Bearing Capacity (English) 300 lb.
Seating Height Desk Height
With Armrest Yes
Weight (English) 64 lb.
Material Mesh
Seating Type Desk Height
Show More Show Less