missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Smooth-Jaw Hemostat

Catalog No. 17467658
Change view
Click to view available options
Length (Metric):
12.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
17467658 12.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17467658 Supplier Excelta™ Supplier No. 35ASE

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Smooth-Jaw Hemostat is made of stainless steel.

  • Straight stainless steel (AISI 440) locking hemostats
  • Cleanroom safe
  • Feature serrated jaws except for 35-A-SE which has smooth jaws

Specifications

Product Type Locking Hemostat
Length (English) 5 in.
Length (Metric) 12.7 cm
Material Stainless Steel
Size Medium
Tip Style Smooth Jaw