missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Self-Opening Micro Scissors
Meets Rockwell C-50 hardness test scale
$134.59 - $134.59
Specifications
| Length (English) | 3 in. |
|---|---|
| Length (Metric) | 7.62 cm |
| Material | Stainless Steel |
| Description | Hardened to Rockwell C-50 |
| Catalog Number | Mfr. No. | Blade Style | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Blade Style | Price | Quantity | |||||
|
17-467-496
|
Excelta™
366 |
Straight |
Each for $134.59
|
|
|||||
Description
- Fine precision
- Made from stainless-steel
- Overall length: 3 in. (7.62cm)
Specifications
| 3 in. | |
| 7.62 cm | |
| Stainless Steel | |
| Hardened to Rockwell C-50 |