missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Roto-Pic Vacuum System Tips

Catalog No. 17468533
Change view
Click to view available options
Product Type:
Roto-pic Tip
Vacuum Tip Kit
Diameter (Metric) Inside:
0.15 mm (PTFE Tip)
0.03 cm
0.08 cm
Material:
Polyethylene
Various
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Diameter (Metric) Inside Material
17468533 Vacuum Tip Kit 0.15 mm (PTFE Tip) Various
17468547 Roto-pic Tip 0.08 cm Polyethylene
17468546 Roto-pic Tip 0.03 cm Polyethylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17468533 Supplier Excelta™ Supplier No. 2000DA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For handling small parts

Roto-Pic™ vacuum straight tips are for handling very small parts.

Specifications

Product Type Vacuum Tip Kit
For Use With (Equipment) Hand piece and probes
Material Various
Diameter (English) Inside 0.006 in. (PTFE Tip)
Diameter (Metric) Inside 0.15 mm (PTFE Tip)
For Use With (Application) Handling small parts
Includes 0.006 in. I.D. PTFE tip, 0.004 in. I.D. Stainless Steel tip, PE tips (0.005, 0.012, 0.035 in. I.D.)