missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Precision Tweezers with Tapered Tips with High Precision Points
Description
- Antimagnetic stainless steel, Stainless steel or Carbon steel
- Straight Tapered ultra-fine tip enhances visibility under microscopes
- Overall length: 4.25 in.
Specifications
Specifications
| Tip Style | Straight Tapered, Ultra Fine |
| Design | 5 |
| Length (English) | 4.25 in. |
| Material | Anti-magnetic Stainless Steel |
| Length (Metric) | 108 mm |
| Product Type | Tweezers, Electronic |
| Quantity (No. per Case) | 1 Ea. |
| Height (English) Body | 0.015 in. |
| Height (Metric) Body | 0.038 cm |
| Precision | Fine |
| Show More |