missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Precision Tweezers with Tapered Tips with High Precision Points

Precision Tweezers with Tapered Tips with High Precision Points offer extreme precision for work under microscopes.

Supplier:  Excelta™ 5SSE

 View more versions of this product

Catalog No. 17467166

Only null left

Description

Description

  • Antimagnetic stainless steel, Stainless steel or Carbon steel
  • Straight Tapered ultra-fine tip enhances visibility under microscopes
  • Overall length: 4.25 in.
Specifications

Chemical Identifiers

Straight Tapered, Ultra Fine
4.25 in.
Tweezers, Electronic
0.015 in.
0.32 in.
High-precision
5
108 mm
1 Ea.
0.038 cm
0.812 cm

Specifications

Straight Tapered, Ultra Fine
4.25 in.
108 mm
1 Ea.
0.038 cm
0.32 in.
High-precision
5
Stainless Steel
Tweezers, Electronic
0.015 in.
General
0.812 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions