missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Precision Tweezers with Tapered Tips with High Precision Points

Catalog No. 17467161
Change view
Click to view available options
Material:
Anti-magnetic Stainless Steel
Carbon Steel
Stainless Steel
Precision:
Fine
General
High
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Precision
17467161 Carbon Steel High
17456109 Anti-magnetic Stainless Steel High
17456209 Anti-magnetic Stainless Steel General
17467165 Stainless Steel Fine
17467166 Stainless Steel General
17467168 Anti-magnetic Stainless Steel Fine
16050110 Stainless Steel High
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17467161 Supplier Excelta™ Supplier No. 5
Only null left

Precision Tweezers with Tapered Tips with High Precision Points offer extreme precision for work under microscopes.

  • Antimagnetic stainless steel, Stainless steel or Carbon steel
  • Straight Tapered ultra-fine tip enhances visibility under microscopes
  • Overall length: 4.25 in.

Specifications

Tip Style Straight Tapered, Ultra Fine
Design 5
Length (English) 4.25 in.
Material Carbon Steel
Length (Metric) 108 mm
Product Type Tweezers, Electronic
Quantity (No. per Case) 1 Ea.
Height (English) Body 0.015 in.
Height (Metric) Body 0.038 cm
Precision High
Thickness 0.06 in.
Width (English) Body 0.32 in.
Width (English) Tip 0.0039 in.
Width (Metric) Body 0.812 cm
Width (Metric) Tip 0.009 cm
Thickness (English) Tip 0.0024 in.
Thickness (Metric) Tip 0.061 mm
Style High-precision
Show More Show Less