missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Precision Tweezers with Tapered Tips with High Precision Points
Precision Tweezers with Tapered Tips with High Precision Points offer extreme precision for work under microscopes.
Supplier: Excelta™ 5SASE
Description
- Antimagnetic stainless steel, Stainless steel or Carbon steel
- Straight Tapered ultra-fine tip enhances visibility under microscopes
- Overall length: 4.25 in.
Chemical Identifiers
| Straight Tapered, Ultra Fine | |
| 4.25 in. | |
| Tweezers, Electronic | |
| 0.015 in. | |
| 0.32 in. | |
| High-precision |
| 5 | |
| 108 mm | |
| 1 Ea. | |
| 0.038 cm | |
| 0.812 cm |
Specifications
| Straight Tapered, Ultra Fine | |
| 4.25 in. | |
| 108 mm | |
| 1 Ea. | |
| 0.038 cm | |
| 0.06 in. | |
| 0.0039 in. | |
| 0.009 cm | |
| 0.061 mm |
| 5 | |
| Anti-magnetic Stainless Steel | |
| Tweezers, Electronic | |
| 0.015 in. | |
| General | |
| 0.32 in. | |
| 0.812 cm | |
| 0.0024 in. | |
| High-precision |