missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Excelta™ Neverust Stainless Steel Replaceable Carbofib Tip Tweezers

Catalog No. 18100916
Change view
Click to view available options
Length (Metric):
125 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
18100916 125 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18100916 Supplier Excelta™ Supplier No. 116CF

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stainless steel, anti-magnetic paddle tweezers feature 1mm (0.039 in.) hole in the tips

  • Tweezer body made of stainless steel
  • Anti-magnetic
  • High precision (Three star rating)
  • Overall Length: 125mm (5 in.)

Specifications

Product Type Tweezers, S.M.D replaceable tip stainless steel
Length (English) 5 in.
Length (Metric) 125 mm
Material Stainless Steel, Carbofib™
Height (English) 0.06 in.
Height (Metric) 1.5 mm
Width (English) 0.368 in.
Width (Metric) 9.2 mm