missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Miniature Tweezers

Catalog No. 17447125
Change view
Click to view available options
Length (English):
2.75 in.
2.8 in.
3.12 in.
3.13 in.
3.375 in.
3.5 in.
Tip Style:
Flat, Duckbilled Round
Straight, Medium
Straight, Precision Very Fine
Straight, Very Fine
Tapered Precision, Extra Fine
Tapered, Fine
Tapered, Sharp
Material:
Stainless Steel
Stainless Steel, Neverrust™
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Tip Style Material
17447125 2.75 in. Straight, Very Fine Stainless Steel
17456070 3.5 in. Tapered, Fine Stainless Steel
17447119 3.375 in. Straight, Medium Stainless Steel, Neverrust™
17447120 3.375 in. Tapered, Sharp Stainless Steel, Neverrust™
17447123 2.8 in. Flat, Duckbilled Round Stainless Steel, Neverrust™
17447126 3.13 in. Tapered Precision, Extra Fine Stainless Steel
17447129 3.12 in. Tapered, Fine Stainless Steel, Neverrust™
16050106 2.75 in. Straight, Precision Very Fine Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17447125 Supplier Excelta™ Supplier No. M3S
Only null left

The shorter length of these tweezers makes them well suited to the limited working area of a microscope

High-precision stainless steel.

Specifications

Tip Style Straight, Very Fine
Length (English) 2.75 in.
Material Stainless Steel
Length (Metric) 70 mm
Product Type Tweezers, Miniature
Quantity (No. per Case) Each
For Use With (Application) For microscopy
Height (English) Body 0.015 in.
Height (Metric) Body 0.038 cm
Precision High
Width (English) Body 0.25 in.
Width (Metric) Body 0.63 cm
Show More Show Less