missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Miniature Tweezers
The shorter length of these tweezers makes them well suited to the limited working area of a microscope
Supplier: Excelta™ M00DSA
Description
High-precision stainless steel.
Chemical Identifiers
| Tweezers, Miniature | |
| For microscopy | |
| 0.038 cm | |
| 0.25 in. |
| Each | |
| 0.015 in. | |
| High | |
| 0.63 cm |
Specifications
| Straight, Medium | |
| Stainless Steel, Neverrust™ | |
| Tweezers, Miniature | |
| For microscopy | |
| 0.038 cm | |
| 0.25 in. |
| 3.375 in. | |
| 85 mm | |
| Each | |
| 0.015 in. | |
| High | |
| 0.63 cm |