missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Medium Fine Blade Stainless Steel Scissors

Catalog No. 17467109
Change view
Click to view available options
Blade Style:
Straight
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Blade Style
17467109 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17467109 Supplier Excelta™ Supplier No. XLT290

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fine precision made Medium Blade Stainless Steel Scissors for general use.

  • Material: Stainless-steel
  • Overall Length: 3.75 in. (9.5 cm)
  • Available Blade Shapes: Straight or Curved
  • Blade length: 1 in. (2.54 cm)

Specifications

Blade Material Stainless Steel
Blade Style Straight
Color-coded No
Grade Fine Precision
Handle Material Stainless Steel
Length (English) 3.75 in.
Length (Metric) 9.5 cm
Length (Metric) Blade 2.54 cm
Material Stainless Steel
Length (English) Blade 1 in.