missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Long Blade Scissors

Catalog No. 17467484
Change view
Click to view available options
Length (Metric):
8.89 cm
10.16 cm
11.43 cm
12.7 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
17467484 12.7 cm
17467482 10.16 cm
17467481 8.89 cm
17467483 11.43 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17467484 Supplier Excelta™ Supplier No. 298B
Only null left

For long cuts

  • Fine precision
  • Stainless steel construction

Specifications

Length (English) 5 in.
Length (Metric) 12.7 cm
Material Stainless Steel