missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ High Precision Tweezer with Reverse-Action Carbofib Replaceable Tip

Catalog No. 18100941
Change view
Click to view available options
Length (Metric):
125 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
18100941 125 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18100941 Supplier Excelta™ Supplier No. 759RTN
Only null left

High precision tweezers feature a replaceable reverse action curved tip comprised of a PTFE-based material.

  • Made of anti-magnetic stainless steel
  • High precision (Three star rating)
  • Soft curved reverse action PTFE based material with 30% carbon fibers 0.028 in. wide tips
  • Overall length: 125 mm (5 in.)
  • 51° Angle

Specifications

Tip Style Angled
Length (English) 5 in.
Material Carbofib Carbon Fiber
Length (Metric) 125 mm
Product Type Replacement Tips
Quantity (No. per Case) 1 Ea.
Precision High
Width (English) Tip 0.028 in.
Width (Metric) Tip 0.71 mm
Type Tweezer
Style High-precision
Show More Show Less