missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ High Precision Angulated Cutting Tweezers: Stainless Steel

Catalog No. 17467223
Change view
Click to view available options
Length (Metric):
114 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
17467223 114 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17467223 Supplier Excelta™ Supplier No. 15AGWS

With ESD-safe coating to prevent surface rust

  • For cutting and stripping
  • Made up of stainless-steel

Specifications

Product Type Tweezers, Cutting
Length (English) 4.5 in.
Length (Metric) 114 mm
Material Stainless Steel
For Use With (Application) For general purpose cutting of soft wire up to 0.01 in.
Height (English) 0.015 in.
Height (Metric) 0.03 cm
Quantity Each
Tip Style Angled
Width (English) 0.32 in.
Width (Metric) 0.81 cm
Show More Show Less