missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Hard Wire Cutters with Carbide Inserts
Stainless steel body
Supplier: Excelta™ 2897EHT
Description
- Fine precision
- ESD-safe foam cushioned grip
Chemical Identifiers
| Stainless Steel | |
| Semi-flush | |
| ESD-safe soft foam cushion |
Specifications
| Fine Precision | |
| 4.5 in. | |
| Stainless Steel | |
| Semi-flush | |
| Tungsten Carbide Inserts | |
| 1.52 cm | |
| 1.09 cm |
| Medium Round | |
| 11.43 cm | |
| 0.01 to 0.032 in. (soft), 0.01 to 0.02 in. (hard) | |
| ESD-safe soft foam cushion | |
| 0.6 in. | |
| 0.43 in. |