missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Hard Wire Cutters with Carbide Inserts

Catalog No. 17467410
Change view
Click to view available options
Length (English):
4.25 in.
4.5 in.
5.5 in.
6 in.
Head Style:
Large Round
Medium Round
Small Round
Small Tapered
Tapered
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Head Style
17467410 5.5 in. Large Round
17467411 4.5 in. Medium Round
17467669 6 in. Tapered
16050101 4.5 in. Small Round
16050102 4.25 in. Small Tapered
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17467410 Supplier Excelta™ Supplier No. 2896EHT

Stainless steel body

  • Fine precision
  • ESD-safe foam cushioned grip

Specifications

Grade Fine Precision
Head Style Large Round
Length (English) 5.5 in.
Length (Metric) 13.97 cm
Material Stainless Steel
Capacity (English) 0.012 to 0.064 in. (soft), 0.012 to 0.032 in. (hard)
Cut Type Semi-flush
Grip Type ESD-safe soft foam cushion
Includes Tungsten Carbide inserts, Stainless Steel leaf springs
Length (English) Head 0.72 in.
Length (Metric) Head 1.84 cm
Show More Show Less