missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Hard Wire Cutters with Carbide Inserts
Stainless steel body
Supplier: Excelta™ 2876EHT
Description
- Fine precision
- ESD-safe foam cushioned grip
Chemical Identifiers
| Stainless Steel | |
| Semi-flush | |
| ESD-safe soft foam cushion |
Specifications
| Fine Precision | |
| 4.25 in. | |
| Stainless Steel | |
| Semi-flush | |
| Tungsten Carbide inserts, dual leaf springs | |
| 1.33 cm | |
| 0.1 cm |
| Small Tapered | |
| 10.79 cm | |
| 0.01 to 0.025 in. (soft), 0.008 to 0.01 in. (hard) | |
| ESD-safe soft foam cushion | |
| 0.52 in. | |
| 0.04 in. |