missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ General-Purpose Tweezers with Angle Tips with Medium Fine Serrated Points
Alignment pin to keeps tips aligned during high strain applications
$278.88 - $278.88
Specifications
| Tip Style | Angled |
|---|---|
| Length (English) | 5.5 in. |
| Length (Metric) | 140 mm |
| Product Type | Tweezers, General Purpose |
| Quantity (No. per Case) | Each |
Description
- Double cut inside serrations provide superior gripping when handling small parts
- Outside finger serrations for easy handling
- Length: 5.5 in. (14cm)
Specifications
| Angled | |
| 140 mm | |
| Each | |
| 0.3 in. |
| 5.5 in. | |
| Tweezers, General Purpose | |
| High | |
| 0.81 cm |