missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Fine Blade Scissors

Catalog No. 17467698
Change view
Click to view available options
Length (Metric):
12.1 cm
Blade Style:
Straight, Slim
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade Style
17467698 12.1 cm Straight, Slim
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17467698 Supplier Excelta™ Supplier No. 271

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stainless steel construction features long handles

  • Blade length: 1.25 in.

Specifications

Blade Style Straight, Slim
Length (English) 4.75 in.
Length (Metric) 12.1 cm
Material Stainless Steel