missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Extreme Precision Instrument Cleaning Brushes

Designed for general cleaning in tight areas

Supplier:  Excelta™ 210BS

 View more versions of this product

Catalog No. 17467515


Only null left
Explore available promotions

Description

Description

  • Overall Length: 5.5 to 5.75 in. (14 to 14.6cm)
  • Delrin 0.25 in. (0.64cm) diameter handle
  • Tip Width: 0.12 in. (3.1mm)
  • Tip Length: 0.18 in. (4.7mm)

Specifications

Specifications

Instrument Cleaning Brush
Stainless Steel, POM
0.25 in.
Designed for general cleaning in tight areas, instruments
13.97 cm
Stainless Steel
Bent
0.64 cm
5.5 in.
Extreme
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions