missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Extreme Precision Instrument Cleaning Brushes
Designed for general cleaning in tight areas
Supplier: Excelta™ 210BP
Description
- Overall Length: 5.5 to 5.75 in. (14 to 14.6cm)
- Delrin 0.25 in. (0.64cm) diameter handle
- Tip Width: 0.12 in. (3.1mm)
- Tip Length: 0.18 in. (4.7mm)
Specifications
| Instrument Cleaning Brush | |
| Stainless Steel, POM | |
| 0.25 in. | |
| Designed for general cleaning in tight areas, instruments | |
| 13.97 cm |
| Hog Hair | |
| Bent | |
| 0.64 cm | |
| 5.5 in. | |
| Extreme |