missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Electrician Scissors

Catalog No. 17467485
Change view
Click to view available options
Length (English):
5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17467485 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17467485 Supplier Excelta™ Supplier No. 299

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Outside edges of blade are serrated

  • Made of stainless steel
  • Cutting length is 1.75 in.

Specifications

Length (English) 5 in.
Length (Metric) 12.7 cm
Material Stainless Steel