missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Copolymer Tip Tweezers

Stainless-steel screw-on replaceable tips

Supplier:  Excelta™ 179DNRT

 View more versions of this product

Catalog No. 17467315


Only null left
Explore available promotions

Description

Description

These are made of a special blend of static dissipative plastics without the use of carbon fibers.

  • ESD and Cleanroom safe
  • Temperature resistant to 90°C
  • Replaceable tips
  • Silicon and chloride free

Specifications

Specifications

Flat
Stainless Steel
Tweezers
0.015 in.
Extreme
0.08 in.
0.2 cm
2 mm
5.5 in.
140 mm
Each
0.038 cm
0.32 in.
0.81 cm
5.5 x 0.080 in. (13.97 x 2 mm)
0.080 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions