missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Conductive Plastic Handling Tweezers

High temperature-resistant plastic

Supplier:  Excelta™ 609ESD

 View more versions of this product

Catalog No. 17467349


Only null left
Explore available promotions

Description

Description

  • Material: Plastic
  • Temperature resistant to 100°C (212°F)
  • Color: Black/Gray

Specifications

Specifications

Narrow Straight, Flat Round
Plastic
Tweezers, Conductive
Fine
4.6 in.
117 mm
Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions