missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Conductive Plastic Handling Tweezers
High temperature-resistant plastic
Supplier: Excelta™ 35AESD
Description
- Material: Plastic
- Temperature resistant to 100°C (212°F)
- Color: Black/Gray
Specifications
| Narrow Straight Duckbilled, Wide | |
| Plastic | |
| Tweezers, Conductive | |
| Fine |
| 4.5 in. | |
| 114 mm | |
| Each |