missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Excellence Refractometer

Catalog No. 13940054
Change view
Click to view available options
Accuracy:
±0.00002 nD
±0.0001 nD
Scale Range:
1.32 to 1.58 nD
1.32 to 1.70 nD
Temperature Range (Metric):
5°C to 100°C
5°C to 75°C
Refractive Index:
1.32 to 1.58
1.32 to 1.70
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy Scale Range Temperature Range (Metric) Refractive Index
13940054 ±0.00002 nD 1.32 to 1.58 nD 5°C to 75°C 1.32 to 1.58
13940053 ±0.0001 nD 1.32 to 1.70 nD 5°C to 100°C 1.32 to 1.70
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13940054 Supplier METTLER TOLEDO™ Supplier No. 30474904
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The benchtop refractometer can be used for a variety of applications, measuring almost any sample with high accuracy. With its intuitive operation and a modular workflow, you can easily terminate inaccuracy and generate repeatable results.

  • Excellence Refractometer
  • Offers fast refractive index measurements in the range with automatic temperature control
  • Simple One Click™ Operation enables users to start a complete workflow with one click including sampling, measuring, rinsing, drying, and SOPs.
  • The user management system allows for different level of access to be defined, with each user having their own personalized home screen and language.
  • Measurement limits can be set for color-coded pass/fail information for accepted and rejected samples.
  • Can be upgraded to a dedicated automatic multi-parameter system combining density, refractive index, pH, color, titration and more to save time, increase data quality and prevent any alteration of samples between individual analyses.

Specifications

Type Refractometer
Scale Range 1.32 to 1.58 nD
Refractive Index 1.32 to 1.58
Description R5 offers fast refractive index measurements
Sample Type Liquids
Accuracy ±0.00002 nD
Resolution 0.00001
Display 7 in. display with color touchscreen
Scale Type nD, Brix, Inverted Sugar, Salt, Zeiss
For Use With (Application) Measure Brix or Refractive Index of a sample
Includes Excellence Refractometer with Peltier temperature sensor
Certifications/Compliance CE/CSA
Quantity 0.5 mL
Weight (Metric) 4.8 kg
Dimensions (L x W x H) 193 x 208 x 226 mm
Height (English) 7.6 in.
Height (Metric) 226 mm
Length (English) 8.2 in.
Length (Metric) 192.5 mm
Width (English) 8.9 in.
Width (Metric) 208 mm
Temperature Accuracy ± 0.03°C (from 15°C to 50°C); ± 0.05°C (from 5°C to 75°C)
Temperature Range (English) 41°F to 167°F
Temperature Range (Metric) 5°C to 75°C
Power Supply Details DC socket to connect the AC adapter
Voltage 24 V
Frequency 50/60 Hz
Show More Show Less