missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Excellence Density Meter

Catalog No. 13940050
Change view
Click to view available options
Accuracy:
Up to 0.000005 g/cm3
Up to 0.00005 g/cm3
Up to 0.0001 g/cm3
Description:
4 decimal place density meter
5 decimal place density meter
6 decimal place density meter
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy Description
13940050 Up to 0.0001 g/cm3 4 decimal place density meter
13940051 Up to 0.00005 g/cm3 5 decimal place density meter
13940052 Up to 0.000005 g/cm3 6 decimal place density meter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13940050 Supplier METTLER TOLEDO™ Supplier No. 30474900
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The benchtop density meter can be used for a variety of applications, measuring almost any sample with high accuracy. With its intuitive operation and a modular workflow, you can easily terminate inaccuracy and generate repeatable results.

  • Fast measurements
  • Automatic temperature control from 0 to 95°C
  • One Click™ user interface helps simplify daily work
  • Measurements can be observed in real time, avoiding sampling errors
  • Compatible with a portfolio of autosamplers to save time, reduce costs and increases safety

Specifications

Display Type 7 in. display with color touchscreen
Languages English, Chinese, German, Spanish, French, Italian, Portuguese, Russian, Polish
Tolerance ±0.0001
Temperature Range (Metric) 0°C to 95°C
Product Type Excellence Density Meter with Peltier Temperature Sensor
Accuracy Up to 0.0001 g/cm3
Height (Metric) 226 mm
Resolution 0.0001
Sample Volume 1.5 mL
Measurement Range 0 to 3
Description 4 decimal place density meter
Weight (Metric) 17.5 kg
For Use With (Application) Measuring Density, Specific Gravity, Alcohol, Sugar, API
Show More Show Less