missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ Excelis™ HD Lite Camera with Monitor

Catalog No. 01189220
Change view
Click to view available options
Voltage:
12 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
01189220 12 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01189220 Supplier ACCU-SCOPE™ Supplier No. AU300HDS

The Excelis™ 1080P HD Camera with integrated 11.6 in. HD monitor is a high-fidelity color microscopy camera that delivers true, real-time 1080P HD images for a wide variety of scientific, education and industrial applications. On-board software allows operation without a PC or use with CaptaVision+.

  • HD live imaging for scientific and industrial applications. Capture 5 MP still images.
  • Use the included 11.6 in. HD monitor to view and capture images without a PC.
  • View and capture images without a PC (HDMI monitor required).
  • Built-in mouse control software for HDMI viewing and recording without a computer.
  • Monitor mounts directly to the Excelis™ HD camera body for convenient access and doesn't take up valuable bench space.
  • CaptaVision Imaging Software (included) extends the capabilities of the Excelis™ HD with advanced image processing and measurement features (requires PC, not included).
  • Standard c-mount easily adapts to most microscopes; 0.5x camera adapter recommended.
  • 1-year warranty
  • In the box: Excelis™ HD Camera, 11.6 in. HD display, display bracket and screws, HDMI Cable, HDMI adapter, USB 2.0 Cable, Y power splitter cable, 12 V Power Adapter, 4 GB SD Card, USB Mouse, CaptaVision PC Imaging Software

Specifications

Type Microscope Camera
Autoclavable Not Autoclavable
Sterility Non-sterile
Voltage 12 V