missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ Excelis™ HD Camera
GREENER_CHOICE

Catalog No. 01189215
Change view
Click to view available options
Voltage:
12 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
01189215 12 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01189215 Supplier ACCU-SCOPE™ Supplier No. AU600HD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Excelis™ HD camera delivers true, real-time 1080P HD images at 25 fps, captures 6MP photos and records live video in full HD. On-board software provides measurement, annotation, comparison, and control over exposure, gain and other camera settings without a computer.

  • True HD live imaging for scientific and industrial applications. Capture 6 MP still images.
  • View and capture images without a PC (HDMI monitor required).
  • Built-in mouse control software for HDMI viewing and recording without a computer.
  • Simultaneous live image output to an HD monitor and to a PC/Mac via USB2.0 (monitor and PC not included).
  • Perform measurements on live HD images.
  • Fluorescence imaging with high signal-to-noise, exposure times from 1 ms to 10 seconds and 20 Gain levels.
  • CaptaVision Imaging Software (included) extends the capabilities of the Excelis™ HD with advanced image processing and measurement features (requires PC/Mac; not included).
  • NEW Voice Recording with Videos (requires microphone - not included)
  • Standard c-mount easily adapts to most microscopes, 0.35x camera adapter recommended.
  • 1-year warranty
  • In the box: Excelis™ HD Camera, HDMI Cable, USB 2.0 Cable, 12 V Power Adapter, 8 GB SD Card, USB Mouse, CaptaVision PC Imaging Software

Specifications

Type USB Microscope Camera
Autoclavable Not Autoclavable
Sterility Non-sterile
Voltage 12 V