missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ Excelis™ 4K Microscope Camera
GREENER_CHOICE

Catalog No. 01189211
Change view
Click to view available options
Voltage:
12 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
01189211 12 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01189211 Supplier ACCU-SCOPE™ Supplier No. AU8004K

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The new Excelis™ 4K Ultra High-Definition color microscope camera delivers fast, full 4K, 2160p live images. The Excelis™ 4K produces video and images with outstanding color performance, exceptional resolution, and clarity for microscopy imaging in clinical, research and educational environments.

The new Excelis™ 4K Ultra High Definition color camera delivers fast, full 4K, 2160p live images to a 4K monitor. The Excelis™ 4K produces video and images with outstanding color performance, exceptional resolution, and clarity for microscopy imaging in clinical, research and educational environments. The Excelis™ 4K gives you 3 ways to connect and view images. Connect directly to a 4K monitor with the included HDMI cable and control the camera via its built-in software - no need for a PC! Connect the camera to a PC with the supplied USB 3.0 cable and use our full-featured CaptaVision+ imaging software to control the camera, snap, and measure images. Connect the camera to an Ethernet port and it can be controlled via a PC connected to the same local area network (LAN) via CaptaVision+ software. The new CaptaVision+ software also brings a new dimension to imaging with real-time stitching, real-time intelligent flatfield correction, depth of field fusion, dynamic measurements, and much more!

  • Incredible resolution (4X higher than HD!) and superb color rendition
  • View full 4K 2160 p live images at 30 fps via HDMI to a 4K monitor (user supplied)
  • 3 ways to connect: HDMI, USB 3.0 and Ethernet (Ethernet cable not supplied)
  • Real-time stitching (via CaptaVision+)
  • Depth of field fusion (via CaptaVision+)
  • Intelligent flatfield correction (via CaptaVision+)
  • Sony IMX485 color CMOS sensor
  • On-board software provides stand-alone operation without the need for a PC. Just use the included mouse to adjust camera settings, capture images and video to a USB stick, calibrate the camera, and measure features in samples.
  • New CaptaVision+ Imaging Software (included) delivers full camera control, advanced image processing, customizable user interface, static and dynamic measurements with layers, and more (requires PC, not included).
  • Standard C-mount easily adapts to most microscopes; 0.65x or 1.0x camera adapter recommended.
  • 1-year warranty
  • In the box: Excelis™ 4K Camera, USB 3.0 Cable, USB 2.0 Cable, USB 2.0 mouse, power adapter and cable, and CaptaVision+ Imaging Software

Specifications

Type Digital Camera
Autoclavable Not Autoclavable
Sterility Non-sterile
Voltage 12 V