missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ACCU-SCOPE™ EXC-120 Trinocular Microscope with Turret Phase System
The ACCU-SCOPE™ EXC-123-PH delivers exceptional value and performance for an entry level clinical microscope. The EXC-123-PH trinocular microscope with phase contrast, inclined 30 degrees, DIN Plan Phase achromat 10x, 20x, 40xR and 100xR oil objectives, and a rackless mechanical stage.
Supplier: ACCU-SCOPE™ EXC123PH
Description
- Optical System: DIN Optical System, f = 160 mm, anti-mold
- Viewing Head: Trinocular, inclined 30° and rotatable 360°
- Single diopter adjustment
- Interpupillary distance adjustment: 48 to 75 mm
- Eyepieces: WF10x/18.5 mm field of view, a pointer is standard in one eyepiece. Eyepieces are locked-in to prevent classroom tampering and accept 19 mm reticles
- Nosepiece: Rear facing, quadruple, ball bearing with positive click stops to ensure parcentration
- Objectives: Achromat objectives; 4x, 10x, Semi-Plan 40xR and 100xR oil
- Stage: Rackless mechanical stage,size:150 x 139 mm, Travel area: 75 mm (X) x 32 mm (Y) movement with right hand control
- Vernier scale reading to 0.1 mm
- Condenser: Phase condenser, N.A. 1.25 on rack and pinion with iris diaphragm and swing-out filter holder
- Stand: Cast alloy aluminum, built in fixed focus stop allows for rapid focusing while protecting specimens. Built-in carry handle and cord hanger
- Illumination: Variable LED illumination, bulb life rated for 20,000 hours
- UL approved
- Focusing System: Coaxial coarse and fine focus controls with an adjustable tension control. All metal gears
- Accessories: Dust cover, immersion oil and instruction manual included
- Certification: ISO 9001: 2018 and ISO 14001: 2018, UL approved, CE anti-mold
- Warranty: 5-year limited warranty for parts, labor and electronic components. 1-year warranty on LED bulb
Spécifications
| WF 10X/18.5 mm | |
| LED | |
| EXC-120 | |
| Trinocular LED Microscope |
| Trinocular, 30° Inclined, 360° Rotating | |
| 100X, 200X, 400X, 1000X | |
| Plan Phase, Achromatic | |
| 110/240 V |