missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ EXC-120 Trinocular Microscope with Excelis™ HDS LITE Camera System

The ACCU-SCOPE™ EXC-123-HDS delivers exceptional value and performance for an entry level clinical microscope. The EXC-123-HDS digital microscope is paired with our Excelis™ HDS LITE (AU-300-HDS) HD with 11.5 in. HD Monitor, DIN 4x, 10x, SP40xR and 100xR oil objectives, rackless mechanical stage.

Supplier:  ACCU-SCOPE™ EXC123HDS

Catalog No. 01-189-202


Only null left
Explore available promotions

Description

Description

  • Optical System: DIN Optical System, f = 160 mm, anti-mold
  • Viewing Head: Trinocular, inclined 30° and rotatable 360°. Single diopter adjustment.
  • Interpupillary Distance Adjustment: 48 to 75 mm
  • Camera: Includes Excelis™ HDS LITE (AU-300-HDS) HD camera system with attachable monitor and 0.5x c-mount adapter
  • Eyepieces: WF10x/18.5 mm field of view, a pointer is standard in one eyepiece. Eyepieces are locked-in to prevent classroom tampering and accept 19 mm reticles
  • Nosepiece: Rear facing, quadruple, ball bearing with positive click stops to ensure parcentration
  • Objectives: Achromat objectives; 4x, 10x, Semi-Plan 40xR and 100xR oil
  • Stage: Rackless mechanical stage, size 150 x 139 mm, travel area 75 mm (X) x 32 mm (Y) movement with right hand control. Vernier scale reading to 0.1 mm
  • Condenser: N.A. 1.25 Abbe condenser on rack and pinion with iris diaphragm and swing-out filter holder
  • Stand: Cast alloy aluminum; built in fixed focus stop allows for rapid focusing while protecting specimens, built-in carry handle and cord hanger
  • Illumination: Variable LED illumination, bulb life rated for 20,000 hours, UL approved
  • Focusing System: Coaxial coarse and fine focus controls with an adjustable tension control. All metal gears
  • Accessories: Dust cover, immersion oil and instruction manual included
  • Certification: ISO 9001: 2018 and ISO 14001: 2018, UL approved, CE anti-mold
  • Warranty: 5-year limited warranty for parts, labor and electronic components. 1-year warranty on LED bulb
Specifications

Specifications

WF 10X/18.5 mm
LED
EXC-120
Digital Microscope System Package
Trinocular, 30° Inclined, 360° Rotating
40X, 100X, 400X, 1000X
DIN Achromatic
110/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions