missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ EXC-100 Microscope Series Trinocular Microscope with Excelis™ HD Lite Camera

The ACCU-SCOPE™ EXC-103-HD digital trinocular microscope delivers an exceptional balance of value and performance in an educational microscope. The EXC-103-HD features an Excelis™ HD Lite camera, mechanical stage, DIN 4x, 10x, 40xR and 100xR oil objectives, can be used corded or cordless.

Supplier:  ACCU-SCOPE™ EXC103HD

Catalog No. S012467


Only null left
Explore available promotions

Description

Description

  • Optical System: DIN Optical System, f = 160 mm, anti-mold
  • Viewing Head: Trinocular, inclined 30° and rotatable 360°
  • Single diopter adjustment
  • Interpupillary distance adjustment: 48 to 75 mm
  • Eyepieces: WF10x/18.5 mm field of view, a pointer is standard in one eyepiece. Eyepieces are locked-in to prevent classroom tampering and accept 19 mm reticles
  • Nosepiece: Rear facing, quadruple, ball bearing with positive click stops to ensure parcentration
  • Objectives: Achromat objectives; 4x, 10x, Semi-Plan 40xR, and 100xR oil objectives
  • Stage: Rackless mechanical stage,size:150 x 139 mm, Travel area: 75 mm (X) x 32 mm (Y) movement with right hand control
  • Excelis™ EC50 camera with built-in software, attachable 11.6 in. HD monitor, and 0.5x camera adapter
  • Vernier scale reading to 0.1 mm
  • Condenser: N.A. 1.25 Abbe condenser on rack and pinion with iris diaphragm and swing-out filter holder
  • Stand: Cast alloy aluminum, built in fixed focus stop allows for rapid focusing while protecting specimens. Built-in carry handle and cord hanger
  • Illumination: Variable LED illumination, bulb life rated for 20,000 hours
  • UL approved
  • Focusing System: Coaxial coarse and fine focus controls with an adjustable tension control. All metal gears
  • Accessories: Dust cover, immersion oil and instruction manual included
  • Certification: ISO 9001: 2018 and ISO 14001: 2018, UL approved, CE anti-mold
  • Warranty: 5-year limited warranty for parts, labor and electronic components. 1-year warranty on LED bulb
Specifications

Specifications

WF 10X/18 mm, with pointer, lockable
LED
EXC-100
Digital Microscope System Package
Trinocular, 30° Inclined
40X, 100X, 400X, 1000X
DIN Achromatic
100/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions