missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ EXC-100 Microscope Series Trinocular Microscope with Excelis™ EC50 Camera

Catalog No. S012469
Change view
Click to view available options
Head Style:
Trinocular, 30° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
S012469 Trinocular, 30° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012469 Supplier ACCU-SCOPE™ Supplier No. EXC103EC50

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The ACCU-SCOPE™EXC-103-EC50 digital microscope delivers an exceptional balance of value and performance in an educational microscope. The EXC-103-EC50 features a trinocular viewing head, Excelis™ EC50 5 MP camera, DIN objectives, and can be used corded or cordless.

  • Optical System: DIN Optical System, f = 160 mm, anti-mold
  • Viewing Head: Trinocular, inclined 30° and rotatable 360°
  • Single diopter adjustment
  • Interpupillary distance adjustment: 50 to 75 mm
  • Excelis™ EC50 5 MP USB2.0 camera and 0.5x camera adapter. Use our free CaptaVision+ software to view and capture images.
  • Eyepieces: WF10x/18 mm field of view; a pointer is standard in one eyepiece; eyepieces are locked in to prevent tampering
  • Nosepiece: Rear facing, quadruple, ball bearing with positive click stops to ensure parcentration
  • Objectives: Achromat objectives; 4x, 10x, 40xR and 100xR oil
  • Stage: Double-layer mechanical stage, size: 115 x 125 mm
  • Right hand control, Vernier scale
  • Condenser: N.A. 1.25 Abbe condenser with iris diaphragm and filter holder.
  • Stand: Cast alloy aluminum. Built in fixed focus stop allows for rapid focusing while protecting specimens. Built-in carry handle and cord hanger.
  • Illumination: Variable LED illumination, bulb life rated for 20,000 hours, rechargeable
  • Focusing System: Coaxial coarse and fine focus with adjustable tension control, 13 mm focus travel, focus travel lock. All metal gears
  • Power: Power adapter delivers 5V1A to microscope from 100 to 240 V input
  • Accessories: Dust cover and instruction manual included
  • Certification: ISO 9001: 2018 and ISO 14001: 2018, UL listed, CE
  • Warranty: 5-year limited warranty for parts, labor, and electronic components. 1-year warranty on LED bulb

Specifications

Eyepiece WF 10X/18 mm, with pointer, lockable
Head Style Trinocular, 30° Inclined
Lighting Type LED
Magnification Power 40X, 100X, 400X, 1000X
Model EXC-100
Objective Types DIN Achromatic
Product Type Microscope with Digital Camera
Voltage 100/240 V