missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ACCU-SCOPE⢠EXC-100 Microscope Series Binocular Microscope with Built-in WiFi Camera
The ACCU-SCOPE⢠EXC-100-WB features a digital binocular microscope with built-in 2 MP WiFi camera and tablet holder, (2) PL10x or 18 mm eyepieces, 4x, 10x, 40xR and 100xR oil objectives, mechanical stage, N.A. 1.25 Abbe Condenser on spiral mount with iris, variable LED illumination.
Supplier: ACCU-SCOPE⢠EXC100WB
Description
- Optical System: DIN Optical System, f = 160 mm, anti-mold
- Viewing Head: Binocular viewing head with built-in 2 MP WiFi camera Includes spring-loaded, rotatable tablet holder, grips tablets of multiple sizes, attaches to top of viewing head. Binocular, inclined 30° and rotatable 360°. Single diopter adjustment; Interpupillary distance adjustment 50 to 75 mm.
- Single diopter adjustment
- Interpupillary Distance Adjustment: 50 to 75 mm
- Eyepieces: WF10x/18 mm field of view, a pointer is standard in one eyepiece, eyepieces are locked in to prevent tampering
- Nosepiece: Rear facing, quadruple, ball bearing with positive click stops to ensure parcentration
- Objectives: Achromat objectives; 4x, 10x, 40xR and 100xR oil
- Stage: Double-layer mechanical stage, size 115 mm x 125 mm: Right hand control, Vernier scale
- Condenser: N.A. 1.25 Abbe condenser with iris diaphragm and filter holder
- Stand: Cast alloy aluminum, built in fixed focus stop allows for rapid focusing while protecting specimens: built-in carry handle and cord hanger
- Illumination: Variable LED illumination, 0.2 W, bulb life rated for 20,000 hours. Rechargeable
- Focusing System: Coaxial coarse and fine focus with adjustable tension control, 13 mm focus travel, focus travel lock, all metal gears
- Power: Power adapter delivers 5V1A to microscope from 100 to 240 V input
- Accessories: Dust cover and instruction manual included
- Certification: ISO 9001: 2018 and ISO 14001: 2018, UL listed, CE
- Warranty: 5-year limited warranty for parts, labor, and electronic components, 1-year warranty on LED bulb
Specifications
WF 10X/18 mm, with pointer, lockable | |
LED | |
EXC-100 | |
Digital Microscope System Package |
Binocular Digital, 30° Inclined, 360° Rotating | |
40X, 100X, 400X, 1000X | |
DIN Achromatic | |
100/240 VAC |