missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ EXAMET-5 Reflected and Transmitted Illumination

The UNITRON™ Versamet 4 features a trinocular viewing head. Eyepiece accepts a 24 mm reticle infinity M LWD plan achromat 5x,10x, 20x, and semi-apo 50x objectives, encoded quintuple nosepiece with DIC slot, ECO function, 12 volt 100 watt halogen illuminator, coaxial coarse and fine focusing controls.

Supplier:  ACCU-SCOPE™ 14351

Catalog No. 01-189-258

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Trinocular viewing head, inclined 30°
  • Viewing split 100% binocular, or 50% binocular / 50% trinocular
  • Widefield 10x eyepieces with a 23 mm field of view
  • Infinity LWD M plan achromat 5x, 10x, 20x objectives, Infinity LWD M Plan semi-Apo 50x objective
  • Reversed quintuple nosepiece
  • Interpupillary distance adjustment 54 mm to 75 mm
  • Mechanical Stage (175 x 145 mm), 76 mm (X) x 42 mm (Y) movement range
  • Slide holder not included
  • Low position coaxial focusing system with tension adjustment
  • Observation height of up to 30 mm
  • 5-watt variable LED reflected illuminator with field and aperture diaphragm
  • Condenser with swing-out top lens, condenser iris diaphragm, N.A. 0.9
  • Universal power supply (90 to 240 v)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions