missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Exact Volume Transfer Pipettes
Description
- Exact volume transfer pipets are easy to use, economical and accurate. The pipets are produced from chemically resistant, low density polyethylene (LDPE) and are designed to dispense precise volumes. They are available in 5 popular sizes. Additional sizes are available on special order.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Bulb Draw (Metric) | 75 μL |
| Calibrated | No |
| Material | LDPE |
| Sterility | Non-sterile |
| Graduated | No |
| Length (English) | 3 in. |
| Packaging Type | 500/Pk., 10 Pk/Cs. |
| Color | Natural |
| Volume (Metric) | 0.075 mL |
| Show More |